Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legal-Size Durable View Binder, 1" Round

  • Mfr # 16500

  • Zoro # G502658744


product price: $18.69
/ea
Sold in multiples of 6 for $112.14

Key Features

Ring Type
Round Ring
Paper Size (ex: 8 x 11)
8-1/2 in x 14 in
Binder Sheet Capacity
175
Binder Ring Size
1 in
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16500
Zoro #
G502658744
UPC #
077711165007
Country of Origin
China

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 14 in
Binder Ring Size
1 in
Size
Legal
Paper Size (ex: 8" x 11")
8-1/2 in x 14 in

Details

Item
Legal-Size Durable View Binder,1" Round
Ring Type
Round Ring
Binder Sheet Capacity
175
Number of Pockets
2
Material
Polypropylene
Color
White

Description

Legal-Size Durable View Binder,1 In. Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.