Letter, A4 Expanding File - 425 Sheets Capacity - 13 Pocket(s) - Polypropylene, Plastic, Fabric -
- Mfr # 73553
- Zoro # G423364892
product price:Â
$
12.15
/ea
Key Features
Sheet Size
A4, Letter
Includes
Set of Handwritable Inserts
File Fastener Type
Cord
Features
Portable, Reinforced, Recyclable, Lightweight, Durable, PVC-free, Chlorine-free, Elastic Closure, Business Card Holder, Expandable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73553
- Zoro #
- G423364892
- UPC #
- 77711735538
- Country of Origin
- China
Dimensions
- Sheet Size
- A4, Letter
Details
- Includes
- Set of Handwritable Inserts
- File Fastener Type
- Cord
- Features
- Portable, Reinforced, Recyclable, Lightweight, Durable, PVC-free, Chlorine-free, Elastic Closure, Business Card Holder, Expandable
- Item
- Expanding File
- Color
- Black
- Material
- Plastic, Polypropylene, Fabric
- Sheet Capacity
- 425
- Number of Pockets
- 13
Description
Letter, A4 Expanding File - 425 Sheets Capacity - 13 Pocket(s) - Polypropylene, Plastic, Fabric - Black - 0% Recycled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.