Shop AVERY
See all product information
Create Account
Light T-Shirt Transfer, 8-1/2" x 11", Matte, White, 18 Sheets/Pack
- Mfr # 8938
- Zoro # G204875517
product price:Â
$
66.75
/ea
Key Features
Color
White
Standards
Letter
Material
Cotton
Finish
Matte
Size
8 1/2" x 11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8938
- Zoro #
- G204875517
- UPC #
- 72782089382
- Country of Origin
- Mexico
- Item
- Iron-on Transfer Paper
- Color
- White
- Standards
- Letter
- Material
- Cotton
- Finish
- Matte
- Use With
- InkJet Printers
- Print Technology
- Inkjet
- Sheet Standard
- Letter
Dimensions
- Size
- 8 1/2" x 11"
- Sheet Size
- 8 1/2" x 11"
Description
Avery light t-shirt transfer, 8-1/2" x 11", matte, white, 18 sheets/pack create your own iron-on transfers using an ordinary clothes iron, most software, your inkjet printer and personal creations t-shirt transfers. T-shirt transfers are designed for white or light-colored, 100 percent cotton or polyester/cotton fabrics. Image can be flipped using the printer menu or iron-on transfer feature within graphics software. Color shield formula ensures crisp, long-lasting image quality. Transfers feed easily through most inkjet printers. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.