Zoro Homepage

Mailing Seals, Permanent Adhesive, PK480

  • Mfr # 05248

  • Zoro # G616287021


product price: $8.99
/pk 480, $0.02/ea
Sold in multiples of 18 for $161.82

Key Features

Material
Film
Width
4.62 in
Shape
Round
Adhesive
Permanent
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05248
Zoro #
G616287021
UPC #
072782052485
Country of Origin
United States

Dimensions

Width
4.62 in
Length
7.19 in

Details

Item
Mailing Seals
Material
Film
Shape
Round
Adhesive
Permanent
Color
Clear
Total Number of Labels
480

Description

Mailing Seals, Package Quantity 480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.