Zoro Homepage

Mailing Seals, Permanent Adhesive, PK600

  • Mfr # 05247

  • Zoro # G016287010


product price: $6.39
/pk 600, $0.01/ea
Sold in multiples of 18 for $115.02

Key Features

Material
Paper
Width
4.62 in
Shape
Round
Length
7.19 in
Total Number of Labels
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05247
Zoro #
G016287010
UPC #
072782052478
Country of Origin
Mexico

Dimensions

Width
4.62 in
Length
7.19 in

Details

Item
Mailing Seals
Material
Paper
Shape
Round
Total Number of Labels
600
Adhesive
Permanent
Color
White

Description

Mailing Seals, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.