Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margin Ultra Tabs, 2.5" x 1", 24 R, PK24

  • Mfr # 30123

  • Zoro # G702685694


product price: $4.49
/pk 24, $0.19/ea
Sold in multiples of 48 for $215.52

Key Features

Features
Sturdy, Smudge Resistant, Double-sided, Reusable, Ink Resistant, Residue-free, Writable, Removable, PVC-free, Repositionable, Nonperforated, Durable
Type
Index Tab
Material
Paper
Tab Color
Rose Gold
Number of Tabs
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30123
Zoro #
G702685694
UPC #
072782301231
Country of Origin
United States

Dimensions

Tab Width
2.50"
Tab Height
1"

Details

Item
Index Tab
Features
Sturdy, Smudge Resistant, Double-sided, Reusable, Ink Resistant, Residue-free, Writable, Removable, PVC-free, Repositionable, Nonperforated, Durable
Type
Index Tab
Material
Paper
Tab Color
Rose Gold
Number of Tabs
24
Tab Style
Write-on

Description

Margin Ultra Tabs,2.5 In. x 1 In.,24 R,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.