Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margin Ultra Tabs, 2.5" x 1", 24 R, PK24

  • Mfr # 74897

  • Zoro # G902685746


product price: $4.39
/pk 24, $0.18/ea
Sold in multiples of 48 for $210.72

Key Features

Features
Nonperforated, Writable, Reusable, Sturdy, Double-sided, Durable, Smudge Resistant, Removable, Repositionable, PVC-free
Type
File Tab
Material
Paper
Tab Color
Pastel Green, Pastel Purple, Pastel Orange, Pastel Blue, Clear, Clear, Yellow, Orange, Light Orange, Silver, Yellow, Turquoise, Magenta, Clear, Magenta, Yellow, Silver, Clear, Turquoise, Holographic Prism, Holographic Sml Sparkle, Holographic Med Sparkle, Rose Gold, Purple Copper, Pink Silver, Clear, Mint Gold, Green, Blue, Pink, Purple, Clear, Blue, Green, Purple, Clear, Pink
Number of Tabs
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74897
Zoro #
G902685746
UPC #
072782748975
Country of Origin
United States

Dimensions

Tab Height
1"
Tab Width
2.50"

Details

Item
File Tab
Features
Nonperforated, Writable, Reusable, Sturdy, Double-sided, Durable, Smudge Resistant, Removable, Repositionable, PVC-free
Type
File Tab
Material
Paper
Tab Color
Pastel Green, Pastel Purple, Pastel Orange, Pastel Blue, Clear, Clear, Yellow, Orange, Light Orange, Silver, Yellow, Turquoise, Magenta, Clear, Magenta, Yellow, Silver, Clear, Turquoise, Holographic Prism, Holographic Sml Sparkle, Holographic Med Sparkle, Rose Gold, Purple Copper, Pink Silver, Clear, Mint Gold, Green, Blue, Pink, Purple, Clear, Blue, Green, Purple, Clear, Pink
Number of Tabs
24
Tab Style
Write-on
Tab Material
Paper, Film, Paper, Plastic, Paper, Film, Film, Paper, Film, Paper

Description

Margin Ultra Tabs,2.5 In. x 1 In.,24 R,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.