Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margin Ultra Tabs, 2.5" x 1", PK16

  • Mfr # 74147

  • Zoro # G302685674


product price: $4.75
/pk 16, $0.30/ea
Sold in multiples of 72 for $342.00

Key Features

Features
Smear Resistant, Smudge-free, Sturdy, Residue-free, Repositionable
Type
File Tab
Material
Film
Tab Color
Yellow
Number of Tabs
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74147
Zoro #
G302685674
UPC #
072782741471
Country of Origin
United States

Dimensions

Tab Width
1"
Tab Height
2.50"

Details

Item
File Tab
Features
Smear Resistant, Smudge-free, Sturdy, Residue-free, Repositionable
Type
File Tab
Material
Film
Tab Color
Yellow
Number of Tabs
16
Tab Style
Write-on
Tabs per Set
16
Adhesive Type
Self-adhesive
Tab Material
Film

Description

Margin Ultra Tabs,2.5 In. x 1 In.,PK16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.