Zoro Homepage

Markers, Permanent Ink, Chisel Point, 4/PK, Ast PK

  • Mfr # AVE07905

  • Zoro # G502499958


product price: $3.79
/pk 4, $0.95/ea
Sold in multiples of 3 for $11.37

Key Features

Color
Assorted
Marker Tip
Chisel
Marking Tool Color Family
Multicolor
Marker Grade
General Use
Marker Ink Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE07905
Zoro #
G502499958
UPC #
-
Country of Origin
Mexico

Dimensions

Marker Tip Size
4.8 mm (Broad)

Details

Item
All-Purpose Permanent Markers
Color
Assorted
Marker Tip
Chisel
Marking Tool Color Family
Multicolor
Marker Grade
General Use
Marker Ink Type
Permanent

Description

Permanent marker is designed to work on almost any surface - indoors and outdoors - including cardboard, metal and plastic. Ink resists rubbing, water and fading to deliver marks that last. The ink is low-odor, nontoxic and certified. Quick-drying formula minimizes accidental contact with damp ink. A chisel tip allows you to vary the width of your strokes for legible notes on small surfaces and broad strokes on high-visibility signs. Nontoxic formula allows safe use by children.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.