Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Tag, Metal, Card Stock, 2-1/4 in Dia., White, Round

  • Mfr # 14316

  • Zoro # G805301484


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
White
Diameter
2-1/4 in
Tag Shape
Round
Write on Surface
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14316
Zoro #
G805301484
UPC #
71709143169
Country of Origin
Mexico

Dimensions

Diameter
2-1/4 in

Details

Material
Metal, Card Stock
Color
White
Tag Shape
Round
Write on Surface
Yes
Item
Marking Tag

Description

Avery metal rim tags, 2-1/4" diameter, white, 500 tags/box metal rim tags with string are made of white cardstock with a rim of durable metal. The cardstock provides a smooth, clean surface for writing. The nontarnish metal rim reinforces the tag to keep it from bending, twisting or tearing, making the tags ideal for situations where they will be handled frequently or roughly. The knotted white string lets you easily attach the tag to your item and remove the tag without tying and untying. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.