Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Tag, Paper, 4.8 in W, Red, Black

  • Mfr # 15161

  • Zoro # G605301462


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
Red, Black
Width
4.8 in
Length
2.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15161
Zoro #
G605301462
UPC #
71709151614
Country of Origin
United States

Dimensions

Width
4.8 in
Length
2.37 in

Details

Material
Paper
Color
Red, Black
Item
Marking Tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.