Marking Tags, 2-3/4" x 1-11/16", White, 1000 Tags/Box
- Mfr # 12201
- Zoro # G305261363
product price:Â
$
88.49
/ea
Key Features
Application
Ideal for marking prices, sizes, ownership or other features for sale or storage
Label Color
White
Label Material
Polyester
Width
1.69"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12201
- Zoro #
- G305261363
- UPC #
- 71709122010
- Country of Origin
- United States
- Application
- Ideal for marking prices, sizes, ownership or other features for sale or storage
- Label Color
- White
- Label Material
- Polyester
Dimensions
- Width
- 1.69"
Description
Avery marking tags, 2-3/4" x 1-11/16", white, 1000 tags/box strung marking tags offer a smooth surface for writing to make it simple to label items with important information. Ideal for marking prices, sizes, ownership or other features for sale or storage. Cardstock tag is durable for long-lasting use. Knotted twine lets you add and remove tag easily without tying knots. Twine is made of a blend of cotton and polyester. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.