Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MARKS A LOT Desk-Style Dry Erase Markers, Broad Chisel Tip, Black

  • Mfr # 24408

  • Zoro # G816042666


product price: $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Tip Style
Chisel
Tip Size
Broad
Marker Type
General Use
Color
Black
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24408
Zoro #
G816042666
UPC #
71709244088
Country of Origin
Mexico

Dimensions

Tip Size
Broad

Details

Tip Style
Chisel
Marker Type
General Use
Item
Dry Erase Markers
Color
Black
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards

Description

Get your thoughts across with MARKS A LOT Desk-Style Dry Erase Markers. Their versatile chisel tips allow you to vary the width of your strokes depending on the scenario, from bold and thick to narrow and fine. Featuring wonderful color vibrancy, their ink is not only formulated to catch your audience's attention but to erase easily and cleanly from whiteboards, glass, lamination film and other nonporous surfaces with a simple sweep of a board eraser or a dry cloth. Certified non-toxic, low-odor formula is ideal for school, work, home and more-use them virtually anywhere. You can even leave their caps off for up to 24 hours without them drying out!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.