Shop AVERY
See all product information
Create Account
Marks-A-Lot Value Pack Dry Erase Markers, Chisel Marker Point, Erasable, Black Ink, 200PK
- Mfr # 24445
- Zoro # G123364185
product price:Â
$
201.99
/pk of 200, $1.01/ea
Free Shipping & Returns
Key Features
Features
Long Lasting, Cap-off Ink, Non-toxic, Durable Tip, Low Odor
Standards
ACMI Certified AP Nontoxic
Marker Tip
Chisel
Ink Color
Black
Application
Home, School
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24445
- Zoro #
- G123364185
- UPC #
- 50071709244458
- Country of Origin
- Mexico
Details
- Features
- Long Lasting, Cap-off Ink, Non-toxic, Durable Tip, Low Odor
- Standards
- ACMI Certified AP Nontoxic
- Marker Tip
- Chisel
- Item
- Dry Erase Marker
- Ink Color
- Black
- Application
- Home, School
- Removable
- Yes
Description
Highly visible marks from a distance, Durable chisel tip for a variety of line widths, Low-odor ink wipes away easily, ACMI certified and conforms to ASTM D-4236
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.