Shop AVERY
See all product information
Create Account
Marks-A-Lot Value Pack Pen-Style Permanent Markers, Bullet Marker Point, Black Ink, 200PK
- Mfr # 29850
- Zoro # G223365426
product price:Â
$
109.99
/pk of 200, $0.55/ea
Free Shipping & Returns
Key Features
Application
Warehouse, Office, Classroom
Ink Color
Black
Material
Nylon
Features
Smooth Writing, Low Odor, Fray Resistant, Water Resistant, Quick-drying Ink, Wear Resistant, Durable Tip, Non-toxic, Durable, Permanent, Anti-Dry-Out Technology, Acid-free, Cap-off Ink, Fade Resistant
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29850
- Zoro #
- G223365426
- UPC #
- 50071709298505
- Country of Origin
- Mexico
- Application
- Warehouse, Office, Classroom
- Ink Color
- Black
- Material
- Nylon
- Features
- Smooth Writing, Low Odor, Fray Resistant, Water Resistant, Quick-drying Ink, Wear Resistant, Durable Tip, Non-toxic, Durable, Permanent, Anti-Dry-Out Technology, Acid-free, Cap-off Ink, Fade Resistant
- Color
- Black
- Marker Tip
- Bullet
- Standards
- ACMI Certified AP Nontoxic
Description
Bullet tip to create clean lines in small spaces; won't fray over time, Writes smoothly on practically any surface including paper, cardboard, metal, PVC piping, concrete walls, plastic containers and ceramic tiles, Won't become dried out for up to half an hour without a cap, ACMI certified as nontoxic; also low-odor and conforms to ASTM D4236, Wear-resistant, water-resistant ink sets in quickly so best for writing on boxes, marking sports gear, labeling plastic containers and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.