Zoro Homepage

Matte Clear Address Labels, PK1500

  • Mfr # 05660

  • Zoro # G116245651


product price: $51.35
/pk 1500, $0.03/ea
Sold in multiples of 5 for $256.75

Key Features

Material
Film
Width
8.81 in
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05660
Zoro #
G116245651
UPC #
072782056605
Country of Origin
Mexico

Dimensions

Width
8.81 in
Length
11.31 in

Details

Item
Matte Clear Address Labels
Material
Film
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
1500
Color
Clear

Description

Matte Clear Address Labels, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.