Matte Clear Address Labels, PK300
Mfr # 18660
Zoro # G216244875
product price: $14.25
/pk 300, $0.05/eaSold in multiples of 5 for $71.25
Key Features
Material
Film
Width
9.44 in
Shape
Rectangle
Total Number of Labels
300
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18660
Zoro #
G216244875
UPC #
072782186609
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Item
Matte Clear Address Labels
Material
Film
Shape
Rectangle
Total Number of Labels
300
Color
Clear
Adhesive
Permanent
Description
Matte Clear Address Labels, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.