Matte Clear Address Labels, PK750
Mfr # 08660
Zoro # G116245620
product price: $25.59
/pk 750, $0.03/eaSold in multiples of 5 for $127.95
Key Features
Material
Film
Width
9.44 in
Shape
Rectangle
Length
12.09 in
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08660
Zoro #
G116245620
UPC #
072782086602
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Item
Matte Clear Address Labels
Material
Film
Shape
Rectangle
Adhesive
Permanent
Color
Clear
Total Number of Labels
750
Description
Matte Clear Address Labels, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.