Zoro Homepage

Matte Clear Address Labels, Sure, PK1000

  • Mfr # 5661

  • Zoro # G102695712


product price: $53.79
/pk 1000, $0.05/ea
Sold in multiples of 5 for $268.95

Key Features

Material
Film
Width
8.81 in
Label Width
1in
Shape
Rectangle
Total Number of Labels
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5661
Zoro #
G102695712
UPC #
072782056612
Country of Origin
United States

Dimensions

Width
8.81 in
Label Width
1in
Length
11.31 in
Label Length
4in

Details

Item
Address Label
Material
Film
Shape
Rectangle
Total Number of Labels
1000
Color
Clear
Adhesive
Permanent
Features
Permanent Adhesive
Finishing
Matte
Number of Labels per Sheet
20
Adhesive Type
Permanent
Number of Sheets
50
Print Technology
Laser

Description

Matte Clear Address Labels,Sure,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.