Zoro Homepage

Matte Clear Address Labels, Sure, PK200

  • Mfr # 18661

  • Zoro # G802695708


product price: $14.79
/pk 200, $0.07/ea
Sold in multiples of 5 for $73.95

Key Features

Material
Film
Width
9.44 in
Shape
Rectangle
Color
Clear
Length
12.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18661
Zoro #
G802695708
UPC #
072782186616
Country of Origin
United States

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Matte Clear Address Labels,Sure,PK200
Material
Film
Shape
Rectangle
Color
Clear
Total Number of Labels
200
Adhesive
Permanent

Description

Matte Clear Address Labels,Sure,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.