
Matte Clear Address Labels, Sure, PK350
Mfr # 8662
Zoro # G602695663
product price: $21.89
/pk 350, $0.06/eaSold in multiples of 5 for $109.45
Key Features
Material
Film
Width
9.44 in
Label Width
1 21/64in
Shape
Rectangle
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8662
Zoro #
G602695663
UPC #
072782086626
Country of Origin
United States
Dimensions
Width
9.44 in
Label Width
1 21/64in
Length
12.09 in
Label Length
4in
Details
Item
Address Label
Material
Film
Shape
Rectangle
Color
Clear
Adhesive
Permanent
Total Number of Labels
350
Features
Pop Up Edge
Number of Labels per Sheet
14
Finishing
Matte
Print Technology
Inkjet
Number of Sheets
25
Adhesive Type
Permanent
Description
Matte Clear Address Labels,Sure,PK350, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.