Zoro Homepage

Matte Clear Address Labels, Sure, PK750

  • Mfr # 5630

  • Zoro # G702695679


product price: $25.95
/pk 750, $0.03/ea
Sold in multiples of 5 for $129.75

Key Features

Material
Film
Width
9.44 in
Label Width
1"
Shape
Rectangle
Total Number of Labels
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5630
Zoro #
G702695679
UPC #
072782056308
Country of Origin
United States

Dimensions

Width
9.44 in
Label Width
1"
Length
12.09 in
Label Length
2 5/8"

Details

Item
Address Label
Material
Film
Shape
Rectangle
Total Number of Labels
750
Adhesive
Permanent
Application
Permanent Adhesive
Color
Clear
Features
Easy Peel, Jam Resistant, Pop Up Edge, Permanent Adhesive,Printable
Number of Sheets
25
Finishing
Matte
Number of Labels per Sheet
30
Print Technology
Laser

Description

Matte Clear Address Labels,Sure,PK750, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.