Zoro Homepage

Matte Clear Return Address Label, PK2000

  • Mfr # 8667

  • Zoro # G702695693


product price: $21.89
/pk 2000, $0.01/ea
Sold in multiples of 5 for $109.45

Key Features

Material
Film
Width
9.44 in
Label Width
1/2"
Shape
Rectangle
Total Number of Labels
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8667
Zoro #
G702695693
UPC #
072782086671
Country of Origin
United States

Dimensions

Width
9.44 in
Label Width
1/2"
Length
12.09 in
Label Length
1 3/4"

Details

Item
Address Label
Material
Film
Shape
Rectangle
Total Number of Labels
2000
Application
Permanent
Adhesive
Permanent
Color
Clear
Features
Pop Up Edge, Jam Resistant, Permanent Adhesive, Easy Peel
Number of Sheets
25
Number of Labels per Sheet
80
Finishing
Matte
Print Technology
Inkjet

Description

Matte Clear Return Address Label,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.