Zoro Homepage

Matte Clear Shipping Labels, PK100

  • Mfr # 18663

  • Zoro # G816245821


product price: $14.25
/pk 100, $0.14/ea
Sold in multiples of 5 for $71.25

Key Features

Material
Film
Width
9.44 in
Shape
Rectangle
Color
Clear
Length
12.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18663
Zoro #
G816245821
UPC #
072782186630
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Matte Clear Shipping Labels
Material
Film
Shape
Rectangle
Color
Clear
Total Number of Labels
100
Adhesive
Permanent

Description

Matte Clear Shipping Labels, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.