Matte Clear Shipping Labels, PK60
Mfr # 15664
Zoro # G616250926
product price: $14.25
/pk 60, $0.24/eaSold in multiples of 5 for $71.25
Key Features
Material
Film
Width
9.44 in
Shape
Rectangle
Adhesive
Permanent
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15664
Zoro #
G616250926
UPC #
072782156640
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Item
Matte Clear Shipping Labels
Material
Film
Shape
Rectangle
Adhesive
Permanent
Color
Clear
Total Number of Labels
60
Description
Matte Clear Shipping Labels, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.