
Matte Clear Shipping Labels, Sure, PK250
Mfr # 8663
Zoro # G702658681
product price: $24.15
/pk 250, $0.10/eaSold in multiples of 5 for $120.75
Key Features
Material
Film
Width
9.44 in
Shape
Rectangle
Color
Clear
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8663
Zoro #
G702658681
UPC #
072782086633
Country of Origin
United States
Dimensions
Width
9.44 in
Length
12.09 in
Details
Item
Matte Clear Shipping Labels,Sure,PK250
Material
Film
Shape
Rectangle
Color
Clear
Adhesive
Permanent
Total Number of Labels
250
Description
Matte Clear Shipping Labels,Sure,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.