Zoro Homepage

Matte Clear Shipping Labels, Sure, PK500

  • Mfr # 5663

  • Zoro # G602684063


product price: $56.39
/pk 500, $0.11/ea
Sold in multiples of 5 for $281.95

Key Features

Material
Film
Width
8.81 in
Label Width
2in
Shape
Rectangle
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5663
Zoro #
G602684063
UPC #
072782056636
Country of Origin
United States

Dimensions

Width
8.81 in
Label Width
2in
Length
11.31 in
Label Length
4in

Details

Item
Shipping Label
Material
Film
Shape
Rectangle
Color
Clear
Total Number of Labels
500
Adhesive
Permanent
Features
Pop Up Edge
Finishing
Matte
Number of Sheets
50
Print Technology
Laser
Number of Labels per Sheet
10
Adhesive Type
Permanent

Description

Matte Clear Shipping Labels,Sure,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.