Medium Tent Cards, Embossed, Uncoat, PK100
Mfr # 7278205305
Zoro # G2118148
product price: $24.19
/pk 100, $0.24/eaSold in multiples of 5 for $120.95
Key Features
Printer Series Compatibility
Laser, Inkjet
Color
White
Material
Card Stock
Standards
FSC Certified
Application
POP/Tradeshow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7278205305
Zoro #
G2118148
UPC #
072782053055
Country of Origin
Mexico
Dimensions
Sheet Size
2-1/2 in x 8-1/2 in
Details
Item
Medium Tent Cards,Embossed,Uncoat,PK100
Printer Series Compatibility
Laser, Inkjet
Color
White
Material
Card Stock
Standards
FSC Certified
Application
POP/Tradeshow
Type
Tent Card
Features
Smudge-free, Jam-free, Heat Resistant, Perforated, Embossed, Heavyweight, Rounded Corner
Description
Medium Tent Cards,Embossed,Uncoat,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.