Zoro Homepage

Metal Rim Key Tags, Metal, 1.3" Dia., Assorted, Round, 50 PK

  • Mfr # AVE11026

  • Zoro # G707201998


product price: $9.15
/pk 50, $0.18/ea
Sold in multiples of 2 for $18.30

Key Features

Material
Metal
Diameter
1.3"
Tag Shape
Round
Type
Key Tag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE11026
Zoro #
G707201998
UPC #
71709110260
Country of Origin
Mexico

Dimensions

Diameter
1.3"

Details

Material
Metal
Color
Assorted
Tag Shape
Round
Type
Key Tag
Item
Metal Rim Key Tags

Description

Tag,Key,50 Pk,125 India,Asst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.