Zoro Homepage

Metal Rim Key Tags, Metal, 1.3" Dia., White, Round, 50 PK

  • Mfr # AVE11025

  • Zoro # G807202000


product price: $9.15
/pk 50, $0.18/ea

Key Features

Material
Metal
Diameter
1.3"
Tag Shape
Round
Type
Key Tag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE11025
Zoro #
G807202000
UPC #
71709110253
Country of Origin
Mexico

Dimensions

Diameter
1.3"

Details

Material
Metal
Color
White
Tag Shape
Round
Type
Key Tag
Item
Metal Rim Key Tags

Description

Keep track of keys and quickly customize tags using these 25 writable, white 114 tags with metal rimmed edges Tarnishresistant and sturdy, the metal edge around the border of each tag helps protect against tears, creases and everyday wear and tear Handwrite metal ring tags on demand with pencils, permanent markers, ballpoint pens, roller pens and gel pens Both sides of each paper tag feature a smooth, writable surface for easy visibility from any angle 13 point cardstock is used for the paper section of each white key tag Both tough and versatile, metal rim tags are also useful for crafting gift tags, marking mason jars and organizing supplies around the home The attached metal split ring makes it easy to quickly hang tags onto wall hooks or clip into key rings Split rings can also be easily removed so that the prepunched hole can be used with string, ribbons or any other material of your choice

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.