Zoro Homepage

Mini Durable View 3 Ring Binder, 0.5 in R

  • Mfr # 27725

  • Zoro # G216261919


product price: $12.49
/ea
Sold in multiples of 12 for $149.88

Key Features

Ring Type
Round Ring
Binder Ring Size
1/2 in
Material
Polypropylene
Sheet Size
5-1/2 in x 8-1/2 in
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27725
Zoro #
G216261919
UPC #
077711277250
Country of Origin
China

Dimensions

Binder Ring Size
1/2 in
Sheet Size
5-1/2 in x 8-1/2 in
Paper Size (ex: 8 x 11)
5-1/2 in x 8-1/2 in
Size
Mini
Paper Size (ex: 8" x 11")
5-1/2 in x 8-1/2 in

Details

Color
Black
Ring Type
Round Ring
Material
Polypropylene
Item
Mini Durable View 3 Ring Binder,0.5 in R
Number of Pockets
2
Binder Sheet Capacity
100

Description

Mini Durable View 3 Ring Binder,0.5 in R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.