Zoro Homepage

Mini Durable View Binder, 1" Round Rings

  • Mfr # 17167

  • Zoro # G002684113


product price: $9.15
/ea
Sold in multiples of 12 for $109.80

Key Features

Binder Sheet Capacity
175
Binder Ring Size
1 in
Color
Black
Ring Type
Round Ring
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17167
Zoro #
G002684113
UPC #
077711171671
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
5-1/2 in x 8-1/2 in
Size
Mini
Paper Size (ex: 8" x 11")
5-1/2 in x 8-1/2 in

Details

Item
Mini Durable View Binder,1" Round Rings
Binder Sheet Capacity
175
Color
Black
Ring Type
Round Ring
Material
Polypropylene
Number of Pockets
2

Description

Mini Durable View Binder,1 In. Round Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.