
Mini Durable View Protect and Store Bndr
Mfr # 23011
Zoro # G802658628
product price: $10.29
/eaSold in multiples of 12 for $123.48
Key Features
Binder Sheet Capacity
175
Binder Ring Size
1 in
Color
White
Sheet Size
5 1/2" Width x 8 1/2" Length
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23011
Zoro #
G802658628
UPC #
077711230118
Country of Origin
China
Dimensions
Binder Ring Size
1 in
Sheet Size
5 1/2" Width x 8 1/2" Length
Paper Size (ex: 8 x 11)
5-1/2 in x 8-1/2 in
Size
Mini
Paper Size (ex: 8" x 11")
5-1/2 in x 8-1/2 in
Details
Item
Mini Durable View Protect and Store Bndr
Binder Sheet Capacity
175
Color
White
Material
Polypropylene
Binder Features
Water Resistant, Pocket, Durable
Ring Type
Round Ring
Number of Pockets
2
Sheet Capacity
175
Fastener Type
Round Ring
Pocket Location
Internal
Sheet Standard
Statement
Description
Mini Durable View Protect and Store Bndr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.