
Mini Economy View 3 Ring Binders, 1", PK4
Mfr # 17702
Zoro # G416261863
product price: $32.99
/pk 4, $8.25/eaSold in multiples of 3 for $98.97
Key Features
Number of Pockets
2
Ring Type
Round Ring
Binder Ring Size
1 in
Material
Polypropylene
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17702
Zoro #
G416261863
UPC #
077711177024
Country of Origin
Mexico
Dimensions
Binder Ring Size
1 in
Size
Mini
Paper Size (ex: 8 x 11)
5-1/2 in x 8-1/2 in
Paper Size (ex: 8" x 11")
5-1/2 in x 8-1/2 in
Details
Item
Mini Economy View 3 Ring Binders,1"
Number of Pockets
2
Ring Type
Round Ring
Material
Polypropylene
Color
White
Binder Sheet Capacity
175
Description
Mini Economy View 3 Ring Binders,1 In., Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.