Mini Sheets Address Label, PK200
Mfr # 02160
Zoro # G716250659
product price: $7.69
/pk 200, $0.04/eaSold in multiples of 20 for $153.80
Key Features
Material
Paper
Width
5 in
Shape
Rectangle
Length
10.25 in
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02160
Zoro #
G716250659
UPC #
072782021603
Country of Origin
Mexico
Dimensions
Width
5 in
Length
10.25 in
Details
Item
Mini Sheets Address Label
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
200
Color
White
Description
Mini Sheets Address Label, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.