Multi Use Removable Labels, 1 in, PK250
Mfr # 05436
Zoro # G916262223
product price: $4.39
/pk 250, $0.02/eaSold in multiples of 18 for $79.02
Key Features
Overall Depth
0.688 in
No. of Labels
250
Core Dia.
1" x 3"
Material
Paper
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05436
Zoro #
G916262223
UPC #
072782054366
Country of Origin
Mexico
Dimensions
Overall Depth
0.688 in
Core Dia.
1" x 3"
Length
7.19 in
Width
4.62 in
Details
No. of Labels
250
Material
Paper
Shape
Rectangle
Color
White
Item
Multi Use Removable Labels
Label Maker Tape Finish
Matte
Adhesive
Removable
Description
Multi Use Removable Labels, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.