
Multi-Use Round Removable Labels, PK315
Mfr # 6738
Zoro # G702695358
product price: $1.79
/eaSold in multiples of 36 for $64.44
Key Features
Color
White
Adhesive
Removable
Length
5.38 in
Material
Paper
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6738
Zoro #
G702695358
UPC #
072782067380
Country of Origin
Mexico
Dimensions
Length
5.38 in
Width
3.5 in
Details
Item
Multi-Use Round Removable Labels,PK315
Color
White
Adhesive
Removable
Material
Paper
Shape
Round
No. of Labels
315
Description
Multi-Use Round Removable Labels,PK315, Package Quantity 315
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.