Zoro Homepage

Multi-Use Ultra Tabs, 2" x 1.5", PK18

  • Mfr # 74145

  • Zoro # G402658585


product price: $5.19
/pk 18, $0.29/ea
Sold in multiples of 48 for $249.12

Key Features

Features
Smudge-free, Residue-free, Smear Resistant, Sturdy, Repositionable
Type
File Tab
Material
Film
Tab Color
Holographic Sml Sparkle
Number of Tabs
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74145
Zoro #
G402658585
UPC #
072782741457
Country of Origin
United States

Dimensions

Tab Height
2"
Tab Width
1.50"

Details

Item
File Tab
Features
Smudge-free, Residue-free, Smear Resistant, Sturdy, Repositionable
Type
File Tab
Material
Film
Tab Color
Holographic Sml Sparkle
Number of Tabs
18
Tabs per Set
18
Tab Style
Write-on
Adhesive Type
Self-adhesive
Tab Material
Film

Description

Multi-Use Ultra Tabs,2 In. x 1.5 In.,PK18, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.