Zoro Homepage

Multiple Purpose Labels, 2 5/8 in Label W, 7/8 in Label H, 33 Labels per Sheet White

  • Mfr # 7278261501

  • Zoro # G2119058


product price: $56.99
/pk 825, $0.07/ea

Key Features

Label Height
7/8 in
Labels per Sheet
33
Label Type
Printable
Color
White
Label Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278261501
Zoro #
G2119058
UPC #
072782615017
Country of Origin
Mexico

Dimensions

Label Height
7/8 in
Label Width
2 5/8 in
Height
11"
Width
8-1/2"

Details

Item
Multiple Purpose Labels
Labels per Sheet
33
Label Type
Printable
Color
White
Style
Identification
Material
Synthetic Film
Adhesive
Repositionable
Avery Template Number
61501
No. of Labels
825
Recycled Content
0 %
Laminated
No
Total Number of Labels
825

Description

Multiple Purpose Labels, Avery Template Number 61501, Label Height 7/8 in, Label Width 2 5/8 in, Color White, Repositionable Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 33, Total Number of Labels 825, Recycled Content 0 Percent, Package Quantity 825

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.