
Multipurpose Label, 1 1/4" Label W, 32 Labels per Sheet White
Mfr # 22828
Zoro # G308558767
product price: $53.79
/eaKey Features
Labels per Sheet
32
Color
White
Label Width
1 1/4"
Material
Film
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22828
Zoro #
G308558767
UPC #
72782228286
Country of Origin
United States
Dimensions
Label Width
1 1/4"
Label Length
4 3/4"
Details
Item
Multipurpose Label
Labels per Sheet
32
Color
White
Material
Film
Shape
Rectangle
Features
Removable, Curl Resistant, Customizable,Printable,Water Resistant
Total Number of Labels
256
Application
Removable
Adhesive
Removable
Print Technology
Laser
Number of Sheets
8
Finishing
Satin
Number of Labels per Sheet
32
Description
provides a custom-printed look to any outdoor application. Made of sturdy, durable polyester material to withstand harsh environments. Easy to customize with avery's free templates and designs. Laser and inkjet compatible. Label size - text: 1 1/4 x 1 3/4; label colors: glossy white; machine compatibility: inkjet printers; laser printers; materials: paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.