Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Label, 1 3/4in Label W, 3/4in Label H, Assorted

  • Mfr # 41442

  • Zoro # G010828387


product price: $6.75
/ea

Key Features

Label Height
3/4in
Color
Assorted
Adhesive
Permanent
Shape
Rectangle
Label Maker Tape Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41442
Zoro #
G010828387
UPC #
72782414429
Country of Origin
Mexico

Dimensions

Label Height
3/4in
Label Width
1 3/4in

Details

Item
Multipurpose Label
Color
Assorted
Adhesive
Permanent
Shape
Rectangle
Label Maker Tape Finish
Matte
Material
Film
Total Number of Labels
1080
Features
PVC-free, Moisture Resistant
Print Technology
Laser
Number of Sheets
90
Number of Labels per Sheet
12

Description

Help kids identify their belongings with the Avery durable labels. Water- and tear-resistant labels are perfect for daycare, school, camping gear, lunchbox items, bottles, sporting goods, and electronic devices. Simply write on with a permanent marker for quick and easy labelling of all your kid's items and keep them out of lost and found. White labels with assorted border colors and permanent adhesive backing. The TrueBlock technology allows you to completely cover up whatever is underneath the label. Shape: Rectangular; Label Size - text: 1.75 x 0.75; Label Colors: White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.