
Multipurpose Label, 2" Label W, 10 Labels per Sheet Neon Yellow
Mfr # 6481
Zoro # G604952719
product price: $36.19
/eaKey Features
Labels per Sheet
10
Color
Neon Yellow
Label Width
2"
Total Number of Labels
120
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6481
Zoro #
G604952719
UPC #
72782064815
Country of Origin
Mexico
Dimensions
Label Width
2"
Label Length
4"
Details
Item
Multipurpose Label
Labels per Sheet
10
Color
Neon Yellow
Total Number of Labels
120
Shape
Rectangle
Application
Removable
Features
Removable, Jam Resistant, Stick & Stay
Material
Paper
Adhesive
Removable
Finishing
Matte
Number of Labels per Sheet
10
Print Technology
Laser
Number of Sheets
12
Description
Avery removable self-adhesive multipurpose labels, 2 x 4, assorted neon, 120/pack capture attention with these high-visibility labels ideal for priority messages, addressing, color-coding, and identification, warning labels and more. Laser and inkjet printer compatible. Label size - text: 2 x 4; label color(s): assorted neon; machine compatibility: inkjet printers; laser printers; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.