Zoro Homepage

Multipurpose Label, 2" Label W, 12 Labels per Sheet White

  • Mfr # 22565

  • Zoro # G702658544


product price: $16.69
/pk 120, $0.14/ea
Sold in multiples of 5 for $83.45

Key Features

Labels per Sheet
12
Color
White
Label Width
2"
Width
9.44 in
No. of Labels
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22565
Zoro #
G702658544
UPC #
072782225650
Country of Origin
Mexico

Dimensions

Label Width
2"
Width
9.44 in
Length
12.09 in
Label Length
2"

Details

Item
Multipurpose Label
Labels per Sheet
12
Color
White
No. of Labels
120
Material
Paper
Application
Permanent
Shape
Square
Adhesive
Permanent
Total Number of Labels
120
Features
Customizable, Peeling Resistant, Curl Resistant, Permanent Adhesive, Print-to-the Edge, Stick & Stay, Bleed Resistant,Printable
Number of Sheets
10
Finishing
Glossy
Print Technology
Laser
Number of Labels per Sheet
12

Description

Printable Blank Square Labels,2 In.,PK120, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.