
Multipurpose Label, 3 1/2" Label W, 6 Labels per Sheet Neon Yellow
Mfr # 6482
Zoro # G104952714
product price: $35.15
/eaKey Features
Labels per Sheet
6
Color
Neon Yellow
Label Width
3 1/2"
Material
Paper
Features
Jam Resistant, Stick & Stay, Removable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6482
Zoro #
G104952714
UPC #
72782064822
Country of Origin
Mexico
Dimensions
Label Width
3 1/2"
Label Length
4"
Details
Item
Multipurpose Label
Labels per Sheet
6
Color
Neon Yellow
Material
Paper
Features
Jam Resistant, Stick & Stay, Removable
Shape
Rectangle
Application
Removable
Adhesive
Removable
Total Number of Labels
120
Print Technology
Laser
Number of Labels per Sheet
6
Finishing
Matte
Number of Sheets
12
Description
Avery removable self-adhesive multipurpose labels, 3-1/3 x 4, assorted neon, 72/pack capture attention with these high-visibility labels ideal for priority messages, addressing, color-coding, and identification, warning labels and more. Laser and inkjet printer compatible. Label size - text: 3 1/3 x 4; label color(s): assorted neon; machine compatibility: inkjet printers; laser printers; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.