Zoro Homepage

Multiuse Removable Round Labels w, PK945

  • Mfr # 6450

  • Zoro # G502685450


product price: $17.65
/pk 945, $0.02/ea
Sold in multiples of 5 for $88.25

Key Features

Length
12.09 in
Material
Paper
Width
9.44 in
Color
White
Depth
0.209 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6450
Zoro #
G502685450
UPC #
072782064501
Country of Origin
Mexico

Dimensions

Length
12.09 in
Width
9.44 in
Depth
0.209 in
Core Dia.
1 in
Label Sheet Size
8-1/2" x 11"

Details

Item
Multiuse Removable Round Labels w,PK945
Material
Paper
Color
White
Label Finish
Matte
No. of Labels
945
Label Printer Type
Laser/Inkjet
Shape
Round
Adhesive Type
Removable

Description

Multiuse Removable Round Labels w,PK945, Package Quantity 945

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.