
Name Badges, Magnetic, Laser/Inkjet, 3"x4", 48/BX, WE 5PK
Mfr # AVE8781
Zoro # G901847114
product price: $204.99
/pk 5, $41.00/ea
Free Shipping & Returns
Key Features
Length
3in
Width
4in
Color
White/Clear
Includes
(48) Printable Name Badge Inserts
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVE8781
Zoro #
G901847114
UPC #
72782087814
Country of Origin
China
Dimensions
Length
3in
Width
4in
Sheet Length
11in
Sheet Width
8in
Details
Item
Magnetic Card Holder Kits
Color
White/Clear
Includes
(48) Printable Name Badge Inserts
Material
Plastic
Total Number of Sheets
8
Special Features
Top
Name Badges Per Sheet
6
Machine Compatibility
Inkjet Printers, Laser Printers
Orientation
Horizontal
Description
These Magnetic Name Badges feature a strong magnet on the badge holder that keeps the name tag in place without damaging material or flipping over. Reusable, plastic badge holder offers an easy-to-load pocket style design that displays names and information clearly. White, microperforated inserts separate cleanly, leaving smooth edges. Badges also include a built-in name tag tray that allows easy transportation to and from events. Easily customize your name tags using the free, online templates and designs to use at social or business events such as mixers, fundraisers, trade shows, networking events, sales meetings and conferences. Durable, clear, name tag holder creates a professional appearance for events, meetings and conferences. Each sheet includes six badges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.