
Name Tag Stickers, White Rectangl, PK100
Mfr # 5147
Zoro # G102658595
product price: $3.69
/pk 100, $0.04/eaSold in multiples of 18 for $66.42
Key Features
Length
7.19 in
Width
4.62 in
Color
White
Depth
0.688 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5147
Zoro #
G102658595
UPC #
072782051471
Country of Origin
Mexico
Dimensions
Length
7.19 in
Width
4.62 in
Depth
0.688 in
Details
Item
Name Tag Stickers,White Rectangl,PK100
Color
White
Material
Paper
Total Number of Sheets
100
Description
Name Tag Stickers,White Rectangl,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.