Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neon Address Labels with Sure Fee, PK750

  • Mfr # 5971

  • Zoro # G602695366


product price: $19.69
/pk 750, $0.03/ea
Sold in multiples of 5 for $98.45

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Length
12.09 in
Total Number of Labels
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5971
Zoro #
G602695366
UPC #
072782059712
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Neon Address Labels with Sure Fee,PK750
Material
Paper
Shape
Rectangle
Total Number of Labels
750
Adhesive
Permanent
Color
Neon Green

Description

Neon Address Labels with Sure Fee,PK750, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.