Zoro Homepage

Neon Shipping Labels, 2 inx 4 in, PK1000

  • Mfr # 05974

  • Zoro # G816245746


product price: $62.79
/pk 1000, $0.06/ea
Sold in multiples of 5 for $313.95

Key Features

Material
Paper
Width
8.81 in
Shape
Rectangle
Length
11.31 in
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05974
Zoro #
G816245746
UPC #
072782059743
Country of Origin
Mexico

Dimensions

Width
8.81 in
Length
11.31 in

Details

Item
Neon Shipping Labels
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Color
Neon Magenta
Total Number of Labels
1000

Description

Neon Shipping Labels, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.