Neon Shipping Labels for Laser, PK200
Mfr # 05948
Zoro # G016250649
product price: $66.99
/pk 200, $0.33/eaSold in multiples of 5 for $334.95
Key Features
Material
Paper
Width
8.81 in
Shape
Rectangle
Length
11.31 in
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05948
Zoro #
G016250649
UPC #
072782059484
Country of Origin
Mexico
Dimensions
Width
8.81 in
Length
11.31 in
Details
Item
Neon Shipping Labels for Laser
Material
Paper
Shape
Rectangle
Color
Neon Magenta
Adhesive
Permanent
Total Number of Labels
200
Description
Neon Shipping Labels for Laser, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.